![ASSY-D COUNTERSUNK AW30 ZN M10 X 80](https://wurth-pim.imgix.net/Product/0105071907.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=0a1fbaa9ad1c86c2cba048b605ea9ece)
![ASSY-D COUNTERSUNK AW30 ZN M10 X 80](https://pim.wurth.ca/Product/0105071907.jpg)
![ASSY-D COUNTERSUNK AW30 ZN M10 X 80](https://wurth-pim.imgix.net/Product/0105071907.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=0a1fbaa9ad1c86c2cba048b605ea9ece)
![](https://pim.wurth.ca/Product/0105071907.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Material | Steel |
Surface | Zinc Plated |
Diamater | 10 mm |
Length | 80 mm |
Thread Length | 66 mm |
Head Diameter | 18.5 mm |
Head Height | 18.2 mm |
Drive | AW40 |
Approval | ETA-11/0190 |
Head Type | Countersunk head |
AW Drive: Optimum transmission of forces, Very good snug fit, screw locates securely, No wobbling |
Milling Pockets: Suitable for securing timber and fittings, hardly any damage to coated materials |
Asymmetrical Thread: Low screw-in torque, high over-turning force |
Product not yet rated.