ASSY-D COUNTERSUNK AW30 ZN M6 X 100
151.020605
- UNSPSC 31161508
0151020605005 100
0151020605005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
ASSY-D COUNTERSUNK AW30 ZN M6 X 100 — 151.020605
- ASSY-D COUNTERSUNK AW30 ZN M6 X 60 — 151.020601
- ASSY-D COUNTERSUNK AW30 ZN M6 X 80 — 151.020603
- ASSY-D COUNTERSUNK AW30 ZN M6 X 100 — 151.020605
- ASSY-D COUNTERSUNK AW40 ZN M8 X 70 — 151.020802
- ASSY-D COUNTERSUNK AW40 ZN M10 X 80 — 151.021001
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Surface | Zinc Plated |
| Diamater | 6 mm |
| Length | 100 mm |
| Thread Length | 63 mm |
| Head Diameter | 12 mm |
| Head Height | 11.75 mm |
| Drive | AW30 |
| Approval | ETA-11/0190 |
| Head Type | Countersunk head |
| EAN | 4052703526611 |
Features
| AW Drive: Optimum transmission of forces, Very good snug fit, screw locates securely, No wobbling |
| Milling Pockets: Suitable for securing timber and fittings, hardly any damage to coated materials |
| Asymmetrical Thread: Low screw-in torque, high over-turning force |
Applications
Universal Chipboard Screw: Furniture, skirting boards, casings, element construction etc.
Review(s)
Product not yet rated.
