LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

ASSY-D COUNTERSUNK AW30 ZN M6 X 80

151.020603 - UNSPSC 31161508
0151020603005 100
ASSY-D COUNTERSUNK AW30 ZN M6 X 80 ASSY-D COUNTERSUNK AW30 ZN M6 X 80
ASSY-D COUNTERSUNK AW30 ZN M6 X 80

Delivery

In stock delivery from our warehouses.
0 Review(s)

ASSY-D COUNTERSUNK AW30 ZN M6 X 80 — 151.020603
  • ASSY-D COUNTERSUNK AW30 ZN M6 X 60 — 151.020601
  • ASSY-D COUNTERSUNK AW30 ZN M6 X 80 — 151.020603
  • ASSY-D COUNTERSUNK AW30 ZN M6 X 100 — 151.020605
  • ASSY-D COUNTERSUNK AW40 ZN M8 X 70 — 151.020802
  • ASSY-D COUNTERSUNK AW40 ZN M10 X 80 — 151.021001

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Surface Zinc Plated
Diamater 6 mm
Length 80 mm
Thread Length 63 mm
Head Diameter 12 mm
Head Height 11.75 mm
Drive AW30
Approval ETA-11/0190
Head Type Countersunk head
EAN 4052703526604

Features

AW Drive: Optimum transmission of forces, Very good snug fit, screw locates securely, No wobbling
Milling Pockets: Suitable for securing timber and fittings, hardly any damage to coated materials
Asymmetrical Thread: Low screw-in torque, high over-turning force

Applications

Universal Chipboard Screw: Furniture, skirting boards, casings, element construction etc.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.