



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | Steel |
Surface | Zinc Plated |
Diamater | 8 mm |
Length | 80 mm |
Thread Length | 70 mm |
Head Diameter | 15 mm |
Head Height | 14.75 mm |
Drive | AW40 |
Approval | ETA-11/0190 |
Head Type | Countersunk head |
EAN | 4052703527052 |
AW Drive: Optimum transmission of forces, Very good snug fit, screw locates securely, No wobbling |
Milling Pockets: Suitable for securing timber and fittings, hardly any damage to coated materials |
Asymmetrical Thread: Low screw-in torque, high over-turning force |
Product not yet rated.