THIS WEEK ONLY: Save up to 35% in our Flash Sale!* Shop Now.

ASSY 4 SK 6mm x 50mm (1/4"x2")

177.30650 - UNSPSC 31161508
017730650 005 100
ASSY 4 SK 6mm x 50mm (1/4"x2") ASSY 4 SK 6mm x 50mm (1/4"x2")
ASSY 4 SK 6mm x 50mm (1/4"x2")
0 Review(s)

Full-thread screw with large washer head for fastenin metal parts or thin plywood boards in the packaging area in wood in indoor dry or shelterd areas

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Diameter (mm) 6 mm
Nominal Diameter (In) 1/4 In
Length (mm) 50 mm
Length (in) 2 In
Thread Length (mm) 45 mm
Internal Drive RW40
Shape of Tip Tip with hilltop milling cutter
RoHS-compliant Yes
Thread Design Full thread
Max. screw-in angle 90 Degree
Min. screw-in angle 0 Degree

Features

Full-thread screw with large washer head for fastening metal parts and thin plywood panels to wood in dry indoor or humid environments
Powerful and efficient installation thanks to the RW drive with high stability and fewer bit changes
High head bearing surface and strong clamping effect thanks to the large washer head with excellent head pull-through values
High stripping resistance and strong anchorage even in hardwood due to the optimized thread geometry
Optimized screw-in performance with low splitting effect thanks to special tip and thread design
High strength and ductility through coordinated heat treatment

Notices

Non stock parts are all available upon request with lead times depending on availability at the point of origin. Please note that delivery may take a few weeks.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.