#8 X 3 RB FLT HD SAW TOOTH, BRWN
246.8.3B
- UNSPSC 31161508
S123467925
S123467925
Delivery
In stock delivery from our warehouses.
0 Review(s)
#8 X 3 RB FLT HD SAW TOOTH, BRWN — 246.8.3B
- #8 X 1-1/2 RB FLT HD SAW TOOTH, BRWN — 246.8.112B
- #8 X 2-1/2 RB FLT HD SAW TOOTH, BRWN — 246.8.212B
- #8 X 2 RB FLT HD SAW TOOTH, BRWN — 246.8.2B
- #8 X 3 RB FLT HD SAW TOOTH, BRWN — 246.8.3B
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1600 pieces in stock at Vaughan, ON as of 8:29 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Brown |
| Diameter (in) | #8 |
| Length (in) | 3 in |
| EAN | 4052713975133 |
Review(s)
Product not yet rated.
