![#6 X 1-1/4 UNF PH DRYWALL SCREW, BLK PHOS](https://wurth-pim.imgix.net/Product/239061...-Bugle%20Phillips%20Drywall%20Fine%20Thread-A-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=17e399becaebbfcc9fb4f2d10a0a69e6)
![#6 X 1-1/4 UNF PH DRYWALL SCREW, BLK PHOS](https://pim.wurth.ca/Product/239061...-Bugle Phillips Drywall Fine Thread-A-Wurth.jpg)
![#6 X 1-1/4 UNF PH DRYWALL SCREW, BLK PHOS](https://wurth-pim.imgix.net/Product/239061...-Bugle%20Phillips%20Drywall%20Fine%20Thread-A-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=17e399becaebbfcc9fb4f2d10a0a69e6)
![](https://pim.wurth.ca/Product/239061...-Bugle Phillips Drywall Fine Thread-A-Wurth.jpg)
2000 pieces in stock at Vaughan, ON as of 8:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Thread Type | Fine |
Diameter (in) | #6 |
Length (in) | 1-1/4 in |
EAN | 4052713974983 |
Product not yet rated.