3/8X1-1/2 HEX LAG SCREW ZN
192.38.112
- UNSPSC 31161608
7012380150961 50
7012380150961 50
Delivery
In stock delivery from our warehouses.
3/8X1-1/2 HEX LAG SCREW ZN — 192.38.112
- 1/4-20X1 1/2 HEX LAG SCREW ZN — 192.14.112
- 1/4-20X2 HEX LAG SCREW ZN — 192.14.2
- 1/4-20X2 1/2 HEX LAG SCREW ZN — 192.14.212
- 3/8X1-1/2 HEX LAG SCREW ZN — 192.38.112
- 3/8X2 HEX LAG SCREW ZN — 192.38.2
- 3/8X2-1/2 HEX LAG SCREW ZN — 192.38.212
- 3/8X3 HEX LAG SCREW ZN — 192.38.3
- 3/8X4 HEX LAG SCREW ZN — 192.38.4
- 3/8X6 HEX LAG SCREW ZN — 192.38.6
- 5/16X1 HEX LAG SCREW ZN — 192.516.1
- 5/16-18X1 1/2 HEX LAG SCREW ZN — 192.516.112
- 5/16-18X2 HEX LAG SCREW ZN — 192.516.2
- 5/16X2-1/2 HEX LAG SCREW ZN — 192.516.212
- 5/16-18X3 HEX LAG SCREW ZN — 192.516.3
- 5/16X4 HEX LAG SCREW ZN — 192.516.4
- 5/16X5 HEX LAG SCREW ZN — 192.516.5
- 5/16X6 HEX LAG SCREW ZN — 192.516.6
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hexagon |
| Diameter (in) | 3/8 in |
| Length (in) | 1-1/2 in |
| Head Width Across Flats | 9/16 in |
| Head Width Across Corners | 0.650 in |
| Head Height | 1/4 in |
| EAN | 4068362693670 |
