3/8X3 HEX LAG SCREW ZN
192.38.3
- UNSPSC 31161608
7012037300961 100
7012037300961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hexagon |
| Diameter (in) | 3/8 in |
| Length (in) | 3 in |
| Head Width Across Flats | 9/16 in |
| Head Width Across Corners | 0.650 in |
| Head Height | 1/4 in |
Review(s)
Product not yet rated.
