#8 X 1 RB ROUND HD PRTCL BRD SCREW ZN
110.8.1
- UNSPSC 31161508
S123472416
S123472416
Delivery
In stock delivery from our warehouses.
0 Review(s)
#8 X 1 RB ROUND HD PRTCL BRD SCREW ZN — 110.8.1
- #6 X 5/8 RB FLT HD PRTCL BRD SCREW ZN — 109.6.58
- #8 X 1-1/4 RB FLT HD PRTCL BRD SCREW ZN — 109.8.114
- #8 X 1/2 RB FLT HD PRTCL BRD SCREW ZN — 109.8.12
- #8 X 3/4 RB FLT HD PRTCL BRD SCREW ZN — 109.8.34
- #8 X 1 RB ROUND HD PRTCL BRD SCREW ZN — 110.8.1
- #8 X 1-1/2 RB ROUND HD PRTCL BRD SCREW ZN — 110.8.112
- #8 X 1-3/4 RB ROUND HD PRTCL BRD SCREW ZN — 110.8.134
- #8 X 2 RB ROUND HD PRTCL BRD SCREW ZN — 110.8.2
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1500 pieces in stock at Vaughan, ON as of 6:26 PM. Directions. Call: (289) 474-5447
1500 pieces in stock at Mississauga, ON as of 6:26 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Round Washer |
| Diameter (in) | #8 |
| Length (in) | 1 in |
| Drive Type | Square |
| EAN | 4052713974778 |
Review(s)
Product not yet rated.
