![#8 X 3/4 RB FLT HD PRTCL BRD SCREW ZN](https://wurth-pim.imgix.net/Product/109...-Flathead%20Particle%20Board%20Screw%20square%20head-W-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=275c46b3af3206bffc566680533ed3e6)
![#8 X 3/4 RB FLT HD PRTCL BRD SCREW ZN](https://pim.wurth.ca/Product/109...-Flathead Particle Board Screw square head-W-Wurth.jpg)
![#8 X 3/4 RB FLT HD PRTCL BRD SCREW ZN](https://wurth-pim.imgix.net/Product/109...-Flathead%20Particle%20Board%20Screw%20square%20head-W-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=275c46b3af3206bffc566680533ed3e6)
![](https://pim.wurth.ca/Product/109...-Flathead Particle Board Screw square head-W-Wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Material | Steel |
Finish | Clear Zinc |
Head Type | Countersunk |
Diameter (in) | #8 |
Length (in) | 3/4 in |
Drive Type | Square |
Product not yet rated.