![ASSY 3.0 CB CSK AW20 A2 M5X40](https://wurth-pim.imgix.net/Product/1801....%20ASSY%203.0%20A2-A-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=5ef31e322edf4705b23c2cbef1130deb)
![ASSY 3.0 CB CSK AW20 A2 M5X40](https://pim.wurth.ca/Product/1801.... ASSY 3.0 A2-A-Wurth.jpg)
![ASSY 3.0 CB CSK AW20 A2 M5X40](https://wurth-pim.imgix.net/Product/1801....%20ASSY%203.0%20A2-A-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=5ef31e322edf4705b23c2cbef1130deb)
![](https://pim.wurth.ca/Product/1801.... ASSY 3.0 A2-A-Wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Brand | ASSY® 3.0 A2 |
Material | Stainless Steel |
Finish | Bare |
Head Type | Countersunk |
Thread Design | Partial Thread |
Thread Type | Wood Screw Thread |
Thread Form | Single Thread |
Tip Shape | Pointed with Ring Thread |
Diameter (mm) | 5 mm |
Diameter (in) | #10 |
Length (mm) | 40 mm |
Length (in) | 1-5/8 in |
Thread Length (mm) | 25 mm |
Thread Length (in) | 1 in |
Head Diameter | 9.6 mm |
Drive Type | AW® 20 |
Product not yet rated.