FEBOS DP SCR CSK PH ZN M3.9X25mm
207.03925
- UNSPSC 31161528
0207083925005 1000
0207083925005 1000
Delivery
In stock delivery from our warehouses.
0 Review(s)
FEBOS DP SCR CSK PH ZN M3.9X25mm — 207.03925
- VINYL WNDW SCR CSK PH YLZN M4.1x19mm — 185.214119
- VINYL WNDW SCR CSK PH YLZN M4.1x22mm — 185.214122
- VINYL WNDW SCR CSK PH YLZN M4.1x25mm — 185.214125
- FEBOS DP SCR CSK PH ZN M3.9X16mm — 207.03916
- FEBOS DP SCR CSK PH ZN M3.9X25mm — 207.03925
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Countersunk |
| Diameter (mm) | 3.9 mm |
| Length (mm) | 25 mm |
| Drive Type | PH 2 |
| EAN | 4038898112679 |
Customers Also Viewed
Review(s)
Product not yet rated.
