#6X1-1/2 WOOD SCREW FLT RB ZN
103.6.112
- UNSPSC 31161508
0173006150961 150
0173006150961 150
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Countersunk |
| Diameter (in) | #6 |
| Length (in) | 1-1/2 in |
| Head Diameter | 0.279 in |
| Drive Type | Square |
| Head Height | 0.083 in |
| EAN | 4068362330490 |
Customers Also Viewed
Review(s)
Product not yet rated.
Questions & Answers
Q: What is the biggest package quantity for wood screws? June 23, 2021
A: We do not offer these in bulk just in the current quantity shown.
