#8 X 1-1/2 RB FLT HD K SCREW, YZ
246.08.112
- UNSPSC 31161508
7667108150990 600
7667108150990 600
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2400 pieces in stock at Vaughan, ON as of 1:13 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Yellow Zinc |
| Head Type | Countersunk |
| Diameter (in) | #8 |
| Length (in) | 1-1/2 in |
| Drive Type | Square |
| EAN | 0622412264636 |
Customers Also Viewed
Review(s)
Product not yet rated.
Questions & Answers
Q: What is the biggest package quantity for wood screws? June 23, 2021
A: We do not offer these in bulk just in the current quantity shown.
