![ASSY Plus MDF PBS CSK AW10 ZN M4x40](https://wurth-pim.imgix.net/Product/16539....%20ASSY%20Plus%20MDF-a-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3ef156ee89f6b1f36cb9dd772cc29142)
![ASSY Plus MDF PBS CSK AW10 ZN M4x40](https://pim.wurth.ca/Product/16539.... ASSY Plus MDF-a-Wurth.jpg)
![ASSY Plus MDF PBS CSK AW10 ZN M4x40](https://wurth-pim.imgix.net/Product/16539....%20ASSY%20Plus%20MDF-a-Wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3ef156ee89f6b1f36cb9dd772cc29142)
![](https://pim.wurth.ca/Product/16539.... ASSY Plus MDF-a-Wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Brand | ASSY® PLUS MDF |
Material | Steel |
Finish | Blue Zinc |
Head Type | Countersunk |
Thread Design | Partial Thread |
Thread Type | Wood Screw Thread |
Thread Form | Single Thread |
Tip Shape | Drilling Tip |
Diameter (mm) | 4 mm |
Diameter (in) | #8 |
Length (mm) | 40 mm |
Length (in) | 1-5/8 in |
Thread Length (mm) | 27 mm |
Thread Length (in) | 1 in |
Head Diameter | 6.6 mm |
Drive Type | AW® 10 |
Product not yet rated.