THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

M4-0.70X12MM FT MC BUTTON SOC CAP SCR A2 SS

098.4..12 - UNSPSC 31161518
009801412 961 100
M4-0.70X12MM FT MC BUTTON SOC CAP SCR A2 SS M4-0.70X12MM FT MC BUTTON SOC CAP SCR A2 SS
M4-0.70X12MM FT MC BUTTON SOC CAP SCR A2 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M4
Length 12 mm
EAN 4066443318115

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.