
M5-0.8X35MM FT MC BUTTON SOC CAP SCR A2 SS
098.5..35
- UNSPSC 31161501
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M5 |
Length | 35 mm |
Pitch | 0.8 mm |
Material | Stainless Steel |
Material Grade | A2 |
Thread Type | Fully Threaded |
Head Diameter | 9.3 mm |
Head Height | 2.62 mm |
Hex Drive Width | 3 mm |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Review(s)
Product not yet rated.