Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M6-1.0X16MM FT MC BUTTON SOC CAP SCR A2 SS

098.6..16 - UNSPSC 31161518
R637660998
M6-1.0X16MM FT MC BUTTON SOC CAP SCR A2 SS M6-1.0X16MM FT MC BUTTON SOC CAP SCR A2 SS
M6-1.0X16MM FT MC BUTTON SOC CAP SCR A2 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Length 16 mm
Pitch 1.0 mm
Material Stainless Steel
Material Grade A2
Thread Type Full Thread
Head Diameter 10.3 mm
Head Height 3.15 mm
Hex Drive Width 4 mm

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.