GET A FREE TIRE PASTE (890.1221) when you spend $350 or more. While Supplies Last. Use code: FREEPASTE

M6-1.0X8MM FT MC BUTTON SOC CAP SCR A2 SS

098.6..8 - UNSPSC 31161501
0 Review(s)

35.40 Web Price: $35.40
Log in to see customized pricing and stock availability
Units/package: 300

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Diameter M6
Length 8 mm
Pitch 1 mm
Material Stainless Steel
Material Grade A2
Thread Type Fully Threaded
Head Diameter 10.3 mm
Head Height 3.15 mm
Hex Drive Width 4 mm

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.