M8-1.25X30MM FT MC BUTTON SOC CAP SCR A2 SS
098.8..30
- UNSPSC 31161518
009801830 961 50
009801830 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M8 |
| Length | 30 mm |
| Pitch | 1.25 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Thread Type | Full Thread |
| Head Diameter | 13.8 mm |
| Head Height | 4.22 mm |
| Hex Drive Width | 5 mm |
| EAN | 4066443323027 |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Customers Also Viewed
Review(s)
Product not yet rated.
