Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

M8-1.25X50MM FT MC BUTTON SOC CAP SCR A2 SS

098.8..50 - UNSPSC 31161518
009801850 961 50
M8-1.25X50MM FT MC BUTTON SOC CAP SCR A2 SS M8-1.25X50MM FT MC BUTTON SOC CAP SCR A2 SS
M8-1.25X50MM FT MC BUTTON SOC CAP SCR A2 SS
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Length 50 mm
Pitch 1.25 mm
Material Stainless Steel
Material Grade A2
Thread Type Full Thread
Head Diameter 13.8 mm
Head Height 4.22 mm
Hex Drive Width 5 mm
EAN 4066443318016

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.