#10-24X3/8 FT UNC BUTTON SOC CAP ALLOY BARE
092.10.38
- UNSPSC 31161518
R637660844
R637660844
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Drive Size | 1/8 in |
| TPI | 24 |
| Material | Steel |
| Head Diameter | 0.354 in |
| Head Height | 0.096 in |
| Head Type | Button |
| Finish | Bare |
| Length | 3/8 in |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.
