M4-0.70X12MM FT MC FLAT SOC CAP SCR A2 SS
086.4..12
- UNSPSC 31161518
01004 12 961 200
01004 12 961 200
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M4 |
| Length | 12 mm |
| Pitch | 0.7 mm |
| Material | Stainless Steel |
| Thread Length | 14 mm |
| Material Grade | A3 |
| Thread Type | Full Thread |
| Head Diameter | 8 mm |
| Head Height | 2.3 mm |
| Hex Drive Width | 2.5 mm |
| Standards Met | DIN 7991 |
| EAN | 4066443318566 |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
