M6-1.00X16MM FT MC FLAT SOC CAP SCR A2 SS
086.6..16
- UNSPSC 31161518
01006 16 961 50
01006 16 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
M6-1.00X16MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..16
- M4-0.70X12MM FT MC FLAT SOC CAP SCR A2 SS — 086.4..12
- M4-0.70X16MM FT MC FLAT SOC CAP SCR A2 SS — 086.4..16
- M5-0.8X10MM FT MC FLAT SOC CAP SCR A2 SS — 086.5..10
- M5-0.8X12MM FT MC FLAT SOC CAP SCR A2 SS — 086.5..12
- M5-0.8X20MM PT MC FLAT SOC CAP SCR A2 SS — 086.5..20
- M5-0.80X25MM FT MC FLAT SOC CAP SCR A2 SS — 086.5..25
- M6-1.0X10MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..10
- M6-1.0X12MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..12
- M6-1.00X16MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..16
- M6-1.0X20MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..20
- M6-1.0X25MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..25
- M6-1.00X30MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..30
- M6-1.00X40MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..40
- M6-1.0X45MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..45
- M6-1.0X50MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..50
- M6-1.0X60MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..60
- M6-1.0X8MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..8
- M8-1.25X20MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..20
- M8-1.25X25MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..25
- M8-1.25X30MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..30
- M8-1.25X40MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..40
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M6 |
| Length | 16 mm |
| Pitch | 1.0 mm |
| Thread Length | 16 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Thread Type | Full Thread |
| EAN | 4066443324192 |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
