THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

M6-1.00X40MM PT MC FLAT SOC CAP SCR A2 SS

086.6..40 - UNSPSC 31161518
01006 40 961 200
M6-1.00X40MM PT MC FLAT SOC CAP SCR A2 SS M6-1.00X40MM PT MC FLAT SOC CAP SCR A2 SS
M6-1.00X40MM PT MC FLAT SOC CAP SCR A2 SS
0 Review(s)

M6-1.00X40MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..40
  • M4-0.70X12MM FT MC FLAT SOC CAP SCR A2 SS — 086.4..12
  • M4-0.70X16MM FT MC FLAT SOC CAP SCR A2 SS — 086.4..16
  • M5-0.8X10MM FT MC FLAT SOC CAP SCR A2 SS — 086.5..10
  • M5-0.8X12MM FT MC FLAT SOC CAP SCR A2 SS — 086.5..12
  • M5-0.8X20MM PT MC FLAT SOC CAP SCR A2 SS — 086.5..20
  • M5-0.80X25MM FT MC FLAT SOC CAP SCR A2 SS — 086.5..25
  • M6-1.0X10MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..10
  • M6-1.0X12MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..12
  • M6-1.00X16MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..16
  • M6-1.0X20MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..20
  • M6-1.0X25MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..25
  • M6-1.00X30MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..30
  • M6-1.00X40MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..40
  • M6-1.0X45MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..45
  • M6-1.0X50MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..50
  • M6-1.0X60MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..60
  • M6-1.0X8MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..8
  • M8-1.25X20MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..20
  • M8-1.25X25MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..25
  • M8-1.25X30MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..30
  • M8-1.25X40MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..40

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Length 40 mm
Pitch 1.0 mm
Material Stainless Steel
EAN 4066443318085

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.