THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

M6-1.0X8MM FT MC FLAT SOC CAP SCR A2 SS

086.6..8 - UNSPSC 31161518
01006 8 961 100
M6-1.0X8MM FT MC FLAT SOC CAP SCR A2 SS M6-1.0X8MM FT MC FLAT SOC CAP SCR A2 SS
M6-1.0X8MM FT MC FLAT SOC CAP SCR A2 SS
0 Review(s)

M6-1.0X8MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..8
  • M4-0.70X12MM FT MC FLAT SOC CAP SCR A2 SS — 086.4..12
  • M4-0.70X16MM FT MC FLAT SOC CAP SCR A2 SS — 086.4..16
  • M5-0.8X10MM FT MC FLAT SOC CAP SCR A2 SS — 086.5..10
  • M5-0.8X12MM FT MC FLAT SOC CAP SCR A2 SS — 086.5..12
  • M5-0.8X20MM PT MC FLAT SOC CAP SCR A2 SS — 086.5..20
  • M5-0.80X25MM FT MC FLAT SOC CAP SCR A2 SS — 086.5..25
  • M6-1.0X10MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..10
  • M6-1.0X12MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..12
  • M6-1.00X16MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..16
  • M6-1.0X20MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..20
  • M6-1.0X25MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..25
  • M6-1.00X30MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..30
  • M6-1.00X40MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..40
  • M6-1.0X45MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..45
  • M6-1.0X50MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..50
  • M6-1.0X60MM PT MC FLAT SOC CAP SCR A2 SS — 086.6..60
  • M6-1.0X8MM FT MC FLAT SOC CAP SCR A2 SS — 086.6..8
  • M8-1.25X20MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..20
  • M8-1.25X25MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..25
  • M8-1.25X30MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..30
  • M8-1.25X40MM FT MC FLAT SOC CAP SCR A2 SS — 086.8..40

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Length 8 mm
Pitch 1.0 mm
Material Stainless Steel
Thread Length 8 mm
Material Grade A2
Thread Type Full Thread
Head Diameter 12 mm
Head Height 3.3 mm
Hex Drive Width 4 mm
Standards Met DIN 7991
EAN 4066443318627

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.