1/2-13X2 FT UNC FLAT SOC CAP SCR ALLOY BARE
087.12.2
- UNSPSC 31161518
7090350200961 25
7090350200961 25
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| Length | 2 in |
| TPI | 13 |
| Material | High Alloy Steel |
| Finish | Bare |
| Head Type | Flat |
| Drive Type | Hex Socket |
| Head Diameter | 0.872 in |
| Head Height | 0.251 in |
| Max Thread Length | 2.38 in |
| Drive Size | 5/16 in |
| EAN | 4065233031371 |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-05-17
Super produit
2020-06-16
Très bonne Qualité
