5/16-18X1 3/4 FT UNC FLAT SOC CAP SCR ALLOY BARE
087.516.134
- UNSPSC 31161518
R637704218
R637704218
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/16 in |
| Length | 1-3/4 in |
| TPI | 18 |
| Material | High Alloy Steel |
| Finish | Bare |
| Head Type | Flat |
| Drive Type | Hex Socket |
| Head Diameter | 0.600 in |
| Head Height | 0.198 in |
| Max Thread Length | 1.71 in |
| Drive Size | 3/16 in |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
