M10-1.5X40MM PT MC SOC CAP SCR 12.9 BARE DIN912
083.10.40
- UNSPSC 31161518
008310 40 005 50
008310 40 005 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M10 |
| Length | 40 mm |
| Pitch | 1.5 mm |
| Thread Length | 32 mm |
| Material | Steel |
| Finish | Bare |
| Class | 12.9 |
| Thread Type | Partial Thread |
| Head Diameter | 16.0 mm |
| Head Height | 10 mm |
| Hex Drive Width | 8 mm |
| Standards Met | DIN 912, ISO 4762 |
| EAN | 4024835975919 |
Features
| Can be assembled with a nut or in a pre-tapped thread |
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
