M12-1.75X30MM FT MC SOC CAP SCR 12.9 BARE DIN912
083.12.30
- UNSPSC 31161518
008312 30 961 50
008312 30 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M12 |
| Length | 30 mm |
| Pitch | 1.75 mm |
| Thread Length | 30 mm |
| Material | Steel |
| Finish | Bare |
| Class | 12.9 |
| Thread Type | Full Thread |
| Head Diameter | 18.0 mm |
| Head Height | 12 mm |
| Hex Drive Width | 10 mm |
| Standards Met | DIN 912, ISO 4762 |
| EAN | 4061975984289 |
Features
| Can be assembled with a nut or in a pre-tapped thread |
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
