THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

M12-1.75X70MM PT MC SOC CAP SCR 12.9 BARE DIN912

083.12.70 - UNSPSC 31161518
008312 70 005 25
M12-1.75X70MM PT MC SOC CAP SCR 12.9 BARE DIN912 M12-1.75X70MM PT MC SOC CAP SCR 12.9 BARE DIN912
M12-1.75X70MM PT MC SOC CAP SCR 12.9 BARE DIN912

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M12
Length 70 mm
Pitch 1.75 mm
Thread Length 36 mm
Material Steel
Finish Bare
Class 12.9
Thread Type Partial Thread
Head Diameter 18.0 mm
Head Height 12 mm
Hex Drive Width 10 mm
Standards Met DIN 912, ISO 4762
EAN 4024835994507

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.