



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | M14 |
Length | 40 mm |
Pitch | 2.0 mm |
Thread Length | 40 mm |
Material | Steel |
Finish | Bare |
Class | 12.9 |
Thread Type | Full Thread |
Head Diameter | 21.0 mm |
Head Height | 14 mm |
Hex Drive Width | 12 mm |
Standards Met | DIN 912, ISO 4762 |
Can be assembled with a nut or in a pre-tapped thread |
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Product not yet rated.