M14-2.0X50MM PT MC SOC CAP SCR A2 SS
094.14.50
- UNSPSC 31161501
009414 50 092 50
009414 50 092 50
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M14 |
| Length | 50 mm |
| Pitch | 2.0 mm |
| Thread Length | 40 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Thread Type | Partial Thread |
| Head Diameter | 21.0 mm |
| Head Height | 14 mm |
| Hex Drive Width | 12 mm |
| Standards Met | DIN 912, ISO 4762 |
| EAN | 4048539825929 |
Features
| Can be assembled with a nut or in a pre-tapped thread |
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
