⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

M16-2.00X110MM PT MC SOC CAP SCR 12.9 BARE DIN912

083.16.110 - UNSPSC 31161518
008316 110961 25
M16-2.00X110MM PT MC SOC CAP SCR 12.9 BARE DIN912 M16-2.00X110MM PT MC SOC CAP SCR 12.9 BARE DIN912
M16-2.00X110MM PT MC SOC CAP SCR 12.9 BARE DIN912

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M16
Length 110 mm
EAN 4053479712222

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.