Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

M16-2.00X70MM PT MC SOC CAP SCR 12.9 BARE DIN912

083.16.70 - UNSPSC 31161518
008316 70 961 50
M16-2.00X70MM PT MC SOC CAP SCR 12.9 BARE DIN912 M16-2.00X70MM PT MC SOC CAP SCR 12.9 BARE DIN912
M16-2.00X70MM PT MC SOC CAP SCR 12.9 BARE DIN912

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M16
Length 70 mm
Pitch 2.0 mm
Thread Length 44 mm
Material Steel
Finish Bare
Class 12.9
Thread Type Partial Thread
Head Diameter 24.0 mm
Head Height 16 mm
Hex Drive Width 14 mm
Standards Met DIN 912, ISO 4762
EAN 4066443324161

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.