Happy Holidays: Get a FREE Wurth Stein with orders of $150 or more. (Code: CHEERS).

M20-2.50X70MM FT MC SOC CAP SCR 12.9 BARE DIN912

083.20.70 - UNSPSC 31161518
008320 70 961 25
M20-2.50X70MM FT MC SOC CAP SCR 12.9 BARE DIN912 M20-2.50X70MM FT MC SOC CAP SCR 12.9 BARE DIN912
M20-2.50X70MM FT MC SOC CAP SCR 12.9 BARE DIN912

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M20
Length 70 mm
EAN 4053479712529

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.