Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

M20-2.50X80MM PT MC SOC CAP SCR 12.9 BARE DIN912

083.20.80 - UNSPSC 31161518
008320 80 961 25
M20-2.50X80MM PT MC SOC CAP SCR 12.9 BARE DIN912 M20-2.50X80MM PT MC SOC CAP SCR 12.9 BARE DIN912
M20-2.50X80MM PT MC SOC CAP SCR 12.9 BARE DIN912
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M20
Length 80 mm
EAN 4061975274465

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.