



Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Diameter | M20 |
Length | 90 mm |
Pitch | 2.5 mm |
Material | Steel |
Finish | Bare |
Class | 12.9 |
Thread Type | Partially Threaded |
Standards Met | DIN 912, ISO 4762 |
Can be assembled with a nut or in a pre-tapped thread |
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Product not yet rated.