TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

M4-0.7X12MM FT MC SOC CAP SCR 12.9 BARE DIN912

083.4..12 - UNSPSC 31161518
00834 12 961 100
M4-0.7X12MM FT MC SOC CAP SCR 12.9 BARE DIN912 M4-0.7X12MM FT MC SOC CAP SCR 12.9 BARE DIN912
M4-0.7X12MM FT MC SOC CAP SCR 12.9 BARE DIN912

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M4
Length 12 mm
Pitch 0.7 mm
Thread Length 12 mm
Material Steel
Finish Bare
Class 12.9
Thread Type Full Thread
Head Diameter 7.0 mm
Head Height 4 mm
Hex Drive Width 3 mm
Standards Met DIN 912, ISO 4762
EAN 4056807524238

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.