TODAY ONLY: Save up to 30% in our Flash Sale!* Shop Now.

M5-0.8X12MM FT MC SOC CAP SCR A2 SS

094.5..12 - UNSPSC 31161518
00945 12 961 200
M5-0.8X12MM FT MC SOC CAP SCR A2 SS M5-0.8X12MM FT MC SOC CAP SCR A2 SS
M5-0.8X12MM FT MC SOC CAP SCR A2 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M5
Length 12 mm
Pitch 0.8 mm
Thread Length 12 mm
Material Stainless Steel
Material Grade A2
Thread Type Full Thread
Head Diameter 8.5 mm
Head Height 5 mm
Hex Drive Width 4 mm
Standards Met DIN 912, ISO 4762
EAN 4066443323195

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.