M5-0.8X35MM PT MC SOC CAP SCR A2 SS
094.5..35
- UNSPSC 31161518
00945 35 961 50
00945 35 961 50
Delivery
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 50 Maximum Quantity: 9999 Pkg(s)
Units/package: 50 Maximum Quantity: 9999 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M5 |
| Length | 35 mm |
| Pitch | 0.8 mm |
| Thread Length | 22 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Thread Type | Partial Thread |
| Head Diameter | 8.5 mm |
| Head Height | 5 mm |
| Hex Drive Width | 4 mm |
| Standards Met | DIN 912, ISO 4762 |
| EAN | 4066443311659 |
Features
| Can be assembled with a nut or in a pre-tapped thread |
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
