M6-1.0X35MM PT MC SOC CAP SCR 12.9 BARE DIN912
083.6..35
- UNSPSC 31161518
00836 35 005 100
00836 35 005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
100 pieces in stock at Vaughan, ON as of 1:36 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M6 |
| Length | 35 mm |
| Pitch | 1.0 mm |
| Thread Length | 24 mm |
| Material | Steel |
| Finish | Bare |
| Class | 12.9 |
| Thread Type | Partial Thread |
| Head Diameter | 10.0 mm |
| Head Height | 6 mm |
| Hex Drive Width | 5 mm |
| Standards Met | DIN 912, ISO 4762 |
| EAN | 4038898362449 |
Features
| Can be assembled with a nut or in a pre-tapped thread |
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
