M8-1.25X110MM PT MC SOC CAP SCR A2 SS

094.8..110 - UNSPSC 31161501
00948 110005 50
M8-1.25X110MM PT MC SOC CAP SCR A2 SS M8-1.25X110MM PT MC SOC CAP SCR A2 SS
M8-1.25X110MM PT MC SOC CAP SCR A2 SS
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Length 110 mm
Pitch 1.25 mm
Thread Length 28 mm
Material Stainless Steel
Material Grade A2
Thread Type Partial Thread
Head Diameter 13.0 mm
Head Height 8 mm
Hex Drive Width 6 mm
Standards Met DIN 912, ISO 4762
EAN 4049557528540

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.