
M8-1.25X25MM FT MC SOC CAP SCR 12.9 BARE DIN912
083.8..25
- UNSPSC 31161501
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M8 |
Length | 25 mm |
Pitch | 1.25 mm |
Thread Length | 25 mm |
Material | Steel |
Finish | Bare |
Class | 12.9 |
Thread Type | Fully Threaded |
Head Diameter | 13 mm |
Head Height | 8 mm |
Hex Drive Width | 6 mm |
Standards Met | DIN 912, ISO 4762 |
EAN | 4038898362531 |
Features
Can be assembled with a nut or in a pre-tapped thread |
Applications
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Review(s)
2020-04-07
service rapide