M8-1.25X50MM PT MC SOC CAP SCR A2 SS
094.8..50
- UNSPSC 31161518
00948 50 005 100
00948 50 005 100
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M8 |
| Length | 50 mm |
| Pitch | 1.25 mm |
| Thread Length | 28 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Thread Type | Partial Thread |
| Head Diameter | 13.0 mm |
| Head Height | 8 mm |
| Hex Drive Width | 6 mm |
| Standards Met | DIN 912, ISO 4762 |
| EAN | 4011231163415 |
Features
| Can be assembled with a nut or in a pre-tapped thread |
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
