Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SCR DIN912 SOC HX 8.8 ZN M5-0.8x20mm MC FT

084.5..20 - UNSPSC 31161518
00845 20
SCR DIN912 SOC HX 8.8 ZN M5-0.8x20mm MC FT SCR DIN912 SOC HX 8.8 ZN M5-0.8x20mm MC FT
SCR DIN912 SOC HX 8.8 ZN M5-0.8x20mm MC FT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M5
Length 20 mm
Pitch 0.8 mm
Thread Length 20 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Full Thread
Head Diameter 8.5 mm
Head Height 5 mm
Hex Drive Width 4 mm
Standards Met DIN 912, ISO 4762
EAN 4052713991874

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.