TODAY ONLY: Get a FREE* Floating Bluetooth Speaker with $350+ orders. (Code: FLOATSEP26). Plus, save up to 30%** in ourFlash Sale!*

SCR DIN912 SOC HX 8.8 ZN M6-1.0x80mm MC PT

084.6..80 - UNSPSC 31161518
00846 80 005 200
SCR DIN912 SOC HX 8.8 ZN M6-1.0x80mm MC PT SCR DIN912 SOC HX 8.8 ZN M6-1.0x80mm MC PT
SCR DIN912 SOC HX 8.8 ZN M6-1.0x80mm MC PT

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Length 80 mm
Pitch 1.0 mm
Thread Length 24 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partial Thread
Head Diameter 10.0 mm
Head Height 6 mm
Hex Drive Width 5 mm
Standards Met DIN 912, ISO 4762

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Is Often Bought With

You Might Also Like