LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

#10-24X2 UNC SOC CAP SCR ALLOY BARE

082.10.2 - UNSPSC 31161518
7062310200961 100
#10-24X2 UNC SOC CAP SCR ALLOY BARE #10-24X2 UNC SOC CAP SCR ALLOY BARE
#10-24X2 UNC SOC CAP SCR ALLOY BARE

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
TPI 24
Length 2 in
Material High Alloy Steel
Finish Bare
Head Diameter 0.307 in
Head Height 0.188 in
Thread Length 1.27 in
Thread Type Partial Thread
Drive Size 5/32 in
EAN 4066443324031

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Notices

More sizes and finishes available in OnDemand

Is Often Bought With

You Might Also Like