
#10-24X3/4 UNC SOC CAP SCR 316 SS
081.1024.34
- UNSPSC 31161501
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | #10 |
Length | 3/4 in |
TPI | 24 |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Diameter | 0.307 in |
Head Height | 0.188 in |
Thread Length | 3/4 in |
Thread Type | Fully Threaded |
Drive Size | 5/32 in |
Customers Also Viewed
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.